£21.99
Ex VAT
£26.39
Inc VAT
4 Variations Available
Product Details
Product Specification
This pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The 9.3ml ink tank allows you to print up to 191 pages of A4 documents. With smear resistant technology
Compatibility with the following printers:
Canon Pixma IP-3300, IP3300X
Canon Pixma IP-4200, IP4200X
Canon Pixma IP-4300
Canon Pixma IP-4500, IP-4500X
Canon Pixma IP-5200, IP-5200R
Canon Pixma IP-5300
Canon Pixma IP-6600, IP-6600D
Canon Pixma IP-6700D
Canon Pixma IX4000, IX4000R
Canon Pixma IX5000
Canon Pixma MP500, 510,520,520x
Canon Pixma MP530
Canon Pixma MP600, 600R
Canon Pixma MP610
Canon Pixma MP800, 800R
Canon Pixma MP810
Canon Pixma MP830
Canon Pixma MP950,60,70
Canon Pixma MX700
Canon Pixma MX850
Canon Pixma Pro 9000, Mark II
Attribute | Value |
---|---|
Brand | Canon |
Colour | Yellow |
Compatible Printers | See Description |
EAN | 4960999272825 |
MFR Part No. | 0623B001 |
Model Number | CLI-8Y |
Pack Quantity | 1PCE |
Page Yield | 530 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |