£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Multipack contains the following cartridges-
1 x Pigment Black (300 Pages) - 15ml
1 x Black (495 Pages) - 7ml
1 x Cyan (304 Pages) - 7ml
1 x Magenta (298 Pages) - 7ml
1 x Yellow (330 Pages) - 7ml
1 x Grey (125 Pages) - 7ml
Attribute | Value |
---|---|
Brand | Canon |
Colour | Colour Combination |
Compatible Printers | Canon Pixma IP-8750 Canon Pixma MG6340 Canon Pixma MG6350 Canon Pixma MG7140 Canon Pixma MG7150 Canon Pixma MG7550 |
EAN | 8714574623207 |
MFR Part No. | CO62320 |
Model Number | PGI-550/PGI-551 |
Pack Quantity | 5PCE |
Page Yield | See Description |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |