£24.79
Ex VAT
£29.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Get optimum results every time with original Brother inkjet cartridges
Brother original LC121BK inkjet cartridge produce top quality results and offer great value for money
Brother inkjet cartridges are designed to protect the print head of your Brother inkjet printer
All Brother inkjet cartridges are vacuum sealed - so no air bubbles, no leakages and no ink blotting
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCPJ132W DCPJ152W DCPJ172W DCPJ552DW DCPJ752DW MFCJ245 MFCJ470DW MFCJ650DW MFCJ870DW |
EAN | 4977766723183 |
MFR Part No. | BA72318 |
Model Number | LC121 |
Pack Quantity | 1PCE |
Page Yield | 300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |