£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
This pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The 9.3ml ink tank allows you to print up to 191 pages of A4 documents. With smear resistant technology.
Compatibility:
Canon Pixma IP-2700
Canon Pixma IP-2702
Canon Pixma MP230
Canon Pixma MP235
Canon Pixma MP240
Canon Pixma MP250
Canon Pixma MP252
Canon Pixma MP260
Canon Pixma MP270
Canon Pixma MP272
Canon Pixma MP280
Canon Pixma MP282
Canon Pixma MP480
Canon Pixma MP490
Canon Pixma MP492
Canon Pixma MP495
Canon Pixma MP499
Canon Pixma MX320
Canon Pixma MX330
Canon Pixma MX340
Canon Pixma MX350
Canon Pixma MX360
Canon Pixma MX410
Canon Pixma MX420
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | See Description |
EAN | 4960999617015 |
MFR Part No. | 2970B001AA |
Model Number | PG-510 |
Pack Quantity | 1PCE |
Page Yield | 220 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |