£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
This is a Canon PGI-520BK (2932B012) Original Black Ink Cartridge Twin pack. If you have one of the Canon Pixma printers listed below , you'll find these cartridges are perfect for your home printing.
Suitable for the following printers
Canon Pixma IP-3600
Canon Pixma IP-4600
Canon Pixma IP-4600X
Canon Pixma IP-4700
Canon Pixma MP540
Canon Pixma MP550
Canon Pixma MP560
Canon Pixma MP620
Canon Pixma MP620B
Canon Pixma MP630
Canon Pixma MP640
Canon Pixma MP980
Canon Pixma MP990
Canon Pixma MX860
Canon Pixma MX870
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | See Description |
EAN | 8714574564333 |
MFR Part No. | CO56433 |
Model Number | PGI-520 |
Pack Quantity | 2PCE |
Page Yield | 324 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |