£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Pack contains 5 Original Canon Ink Cartridges; CLI-8 Black, Photo Cyan, Photo Magenta, Red, Green.
For improved fade resistance, these cartridges support Canon's new ChromaLife100, a system of genuine Canon dye-based inks, which deliver exceptionally broad colour gamut, and specialised photo paper designed to work together with 'FINE' print heads.
Using Genuine Canon Ink Cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Canon genuine Ink
Cartridges is guaranteed when you use a Canon printer, giving you long-lasting and trouble-free printing.
1 x Black (535 Pages) - 13ml
1 x Photo Cyan (198 Pages) - 13ml
1 x Photo Magenta (146 Pages) - 13ml
1 x Red (2770 Pages) - 13ml
1 x Green (2765 Pages) - 13ml
Attribute | Value |
---|---|
Brand | Canon |
Colour | Colour Combination |
Compatible Printers | Canon Pixma Pro 9000 Canon Pixma Pro 9000 Mark II |
EAN | 8714574564364 |
MFR Part No. | CO56436 |
Model Number | CLI-8 |
Pack Quantity | 5PCE |
Page Yield | See Description |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |