£11.79
Ex VAT
£14.15
Inc VAT
4 Variations Available
Product Details
Product Specification
This pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The 9.3ml ink tank allows you to print up to 191 pages of A4 documents. With smear resistant technology
Compatibility:
PIXMA iP100, PIXMA iP110 wb, PIXMA iP100 with Battery (WB), PIXMA iP110
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | See Description |
EAN | 4960999670034 |
MFR Part No. | 4541B001 |
Model Number | CLI-526C |
Pack Quantity | 1PCE |
Page Yield | 207 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |