£12.99
Ex VAT
£15.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Contains 1 x Black, 1 x Cyan, 1 x Magenta and 1 x Yellow Cartridge
10,000 pages -Black
6,600 pages-Cyan
6,600 pages-Magenta
6,600 pages-Yellow
Suitable for the following printers:-
HP Officejet Enterprise Color Flow X585Z
HP Officejet Enterprise Color X555DN
HP Officejet Enterprise Color X555XH
HP Officejet Enterprise Color X585DN
HP Officejet Enterprise Color X585F
Attribute | Value |
---|---|
Brand | Brother |
Colour | Cyan |
Compatible Printers | See Description |
EAN | 4977766659598 |
MFR Part No. | BA65959 |
Model Number | LC980 |
Pack Quantity | 1PCE |
Page Yield | 6600 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |