£22.99
Ex VAT
£27.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Improve your cost per page savings by taking advantage of the exceptional price offered on this Canon CLI-551BKXL Original High Capacity Black Ink Cartridge.
Resistant to both heat and fading, this original Canon ink cartridge will perform consistently when it comes to producing high quality text documents. The high capacity nature of this cartridge will benefit those who print in high volumes.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | Canon Pixma IP-8750 Canon Pixma MG6340,MG6350 Canon Pixma MG7140,MG7150,MG7550 |
EAN | 4960999904948 |
MFR Part No. | CO90494 |
Model Number | CLI-551 |
Pack Quantity | 1PCE |
Page Yield | 1112 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |