£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
As a high capacity product, the Canon PGI-550PGBKXL is a popular cartridge with Canon printer owners who look for a low price-per-page purchase.
Whether you're looking for crisp documents or a cartridge to contribute to the production of lab-quality photo prints, the PGI-550PGBKXL will deliver impeccable results. This cartridge is compatible with the Pixma range of printers which are superb for home use with easy-to-connect wireless connectivity to PCs, tablets and even smartphones.
Suitable for the following printers
Canon Pixma IP-7200
Canon Pixma IP-7240
Canon Pixma IP-7250
Canon Pixma IP-8750
Canon Pixma IX6850
Canon Pixma MG5400
Canon Pixma MG5440
Canon Pixma MG5450
Canon Pixma MG5450S
Canon Pixma MG5540
Canon Pixma MG5550
Canon Pixma MG5650
Canon Pixma MG6340
Canon Pixma MG6350
Canon Pixma MG6440
Canon Pixma MG6450
Canon Pixma MG6650
Canon Pixma MG7140
Canon Pixma MG7150
Canon Pixma MG7550
Canon Pixma MX725
Canon Pixma MX920
Canon Pixma MX925
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | PIXMA MX925 PIXMA iP7250 PIXMA MG5450 PIXMA MG5550 PIXMA iP8750 |
EAN | 4960999904580 |
MFR Part No. | CAPGI550PGBK |
Model Number | PGI-550 |
Pack Quantity | 1PCE |
Page Yield | 600 |
Type | Inkjet Cartridge |
UNSPSC Code | 44103105 |