£31.49
Ex VAT
£37.79
Inc VAT
4 Variations Available
Product Details
Product Specification
When using Genuine Canon Ink Cartridges your prints will benefit from exceptional colour quality and depth.
Compatible for use with the following printers:
Canon Pixma TR7550
Canon Pixma TR8550
Canon Pixma TS6150
Canon Pixma TS6151
Canon Pixma TS8150
Canon Pixma TS8151
Canon Pixma TS8152
Canon Pixma TS9150
Canon Pixma TS9155
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | See Description |
EAN | 4549292004915 |
MFR Part No. | CO00491 |
Model Number | PGI-2500 |
Pack Quantity | 1PCE |
Page Yield | 1755 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |