£22.79
Ex VAT
£27.35
Inc VAT
5 Variations Available
Product Details
Product Specification
When using Genuine Canon Ink Cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep.
Compatible with the following printers:
Canon Pixma MG5750
Canon Pixma MG5751
Canon Pixma MG5752
Canon Pixma MG5753
Canon Pixma MG6850
Canon Pixma MG6851
Canon Pixma MG6852
Canon Pixma MG6853
Canon Pixma MG7750
Canon Pixma MG7751
Canon Pixma MG7752
Canon Pixma MG7753
Canon Pixma TS5050
Canon Pixma TS5051
Canon Pixma TS5052
Canon Pixma TS5053
Canon Pixma TS5055
Canon Pixma TS6050
Canon Pixma TS6051
Canon Pixma TS6052
Canon Pixma TS8050
Canon Pixma TS8051
Canon Pixma TS8052
Canon Pixma TS8053
Canon Pixma TS9050
Canon Pixma TS9055
Attribute | Value |
---|---|
Brand | Canon |
Colour | Grey |
Compatible Printers | See Description |
EAN | 4549292032901 |
MFR Part No. | CO03290 |
Model Number | CLI-571 |
Pack Quantity | 1PCE |
Page Yield | 860 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |