£18.99
Ex VAT
£22.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Original Canon cartridges means you are guaranteed great pictures every time.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Yellow |
Compatible Printers | Canon Maxify MB250,2150,2350,2750,2755,2155 |
EAN | 4549292003918 |
MFR Part No. | CO00391 |
Model Number | PGI-1500 |
Pack Quantity | 1PCE |
Page Yield | 935 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |