£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Brother LC985BKBP2 Black Inkjet Cartridge - Twin Pack
LC-985BKBP2
Using Genuine Brother ink cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Brother genuine ink cartridges is guaranteed when you use a Brother printer, giving you long-lasting and trouble-free printing.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | Brother DCP-J125 Brother DCP-J140W Brother DCP-J315W Brother DCP-J515W Brother MFC-J220 Brother MFC-J265W Brother MFC-J410 Brother MFC-J415W |
EAN | 5014047562051 |
MFR Part No. | BA56205 |
Model Number | LC985 |
Pack Quantity | 2PCE |
Page Yield | 300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |