£13.99
Ex VAT
£16.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Our range of Original Brother Ink Cartridges are manufactured to the highest quality and standards.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | Brother DCP-J525W Brother DCP-J925DW Brother MFC-J430W Brother MFC-J625DW Brother MFC-J825DW Brother MFC-J835DW |
EAN | 4977766696371 |
MFR Part No. | BA69637 |
Model Number | LC1220 |
Pack Quantity | 1PCE |
Page Yield | 300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |