£57.49
Ex VAT
£68.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Using Genuine Brother ink cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Brother genuine ink cartridges is guaranteed when you use a Brother printer, giving you long-lasting and trouble-free printing.
Compatible with the following machines:-
Brother DCP-185C
Brother DCP-383C
Brother DCP-385C
Brother DCP-387C
Brother DCP-395CN
Brother DCP-585C
Brother DCP-585CW
Brother DCP-6690CN
Brother DCP-6690CW
Brother DCP-J715W
Brother MFC-490CW
Brother MFC-5490CN
Brother MFC-5890CN
Brother MFC-5895CW
Brother MFC-6490
Brother MFC-6490CW
Brother MFC-6690CW
Brother MFC-6890CDW
Brother MFC-6890CN
Brother MFC-790CW
Brother MFC-795CW
Brother MFC-990CW
Brother MFC-J615W
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | See Description |
EAN | 5014047561269 |
MFR Part No. | BA56126 |
Model Number | LC1100 |
Pack Quantity | 3PCE |
Page Yield | 325 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |