£55.99
Ex VAT
£67.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Using Genuine Brother ink cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Brother genuine ink cartridges is guaranteed when you use a Brother printer, giving you long-lasting and trouble-free printing.
Suitable for the following printers:
Brother DCP-J525W
Brother DCP-J725DW
Brother DCP-J925DW
Brother MFC-6710DW
Brother MFC-J280W
Brother MFC-J430W
Brother MFC-J5910DW
Brother MFC-J625DW
Brother MFC-J6510DW
Brother MFC-J6710
Brother MFC-J6710D
Brother MFC-J6710DW
Brother MFC-J6910DW
Brother MFC-J825DW
Brother MFC-J835DW
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | See Description |
EAN | 5014047562334 |
MFR Part No. | BA56233 |
Model Number | LC1240 |
Pack Quantity | 2PCE |
Page Yield | 600 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |