£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
This 3 Pack of Original Brother High Capacity Ink Cartridges Contains:
1 x LC125XL-C Original Brother High Capacity Cyan Ink Cartridge
1 x LC125XL-M Original Brother High Capacity Magenta Ink Cartridge
1 x LC125XL-Y Original Brother High Capacity Yellow Ink Cartridge
Compatible with the following models:
Brother DCP-J4110DW
Brother DCP-J4110W
Brother MFC-J4310DW
Brother MFC-J4410DW
Brother MFC-J4510DW
Brother MFC-J4610DW
Brother MFC-J4710DW
Brother MFC-J6520DW
Brother MFC-J6720DW
Brother MFC-J6920DW
Attribute | Value |
---|---|
Brand | Brother |
Colour | Tri-Colour |
Compatible Printers | Brother DCP-J4110DW Brother DCP-J4110W Brother MFC-J4310DW Brother MFC-J4410DW Brother MFC-J4510DW Brother MFC-J4610DW Brother MFC-J4710DW Brother MFC-J6520DW Brother MFC-J6720DW Brother MFC-J6920DW |
EAN | 5014047563348 |
MFR Part No. | BA56334 |
Model Number | LC125 |
Pack Quantity | 3PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |