£19.49
Ex VAT
£23.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Canon PGI-9 Inkjet Cartridge
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | Canon Pixma Pro 9500 Pixma Pro 9500 Mark II |
EAN | 4960999357171 |
MFR Part No. | CO35717 |
Model Number | PGI-9 |
Pack Quantity | 1PCE |
Page Yield | 1635 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |