£227.00
Ex VAT
£272.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Print more documents and save money with the original Brother TN329BK extra high capacity black toner cartridge. The genuine Brother TN-329BK black cartridge contains the maximum amount of toner to boost your production of black and white text or graphics. The extra high yield black TN-329BK toner delivers professional quality text and monochrome graphics with its chemically produced formulation. Small and uniform particles are in the genuine Brother TN-329BK toner to make it melt under a pre-set temperature while providing even flow and distribution for improved transfer. The extra high capacity TN-329 black print cartridge lasts longer than other supplies to reduce the frequency of cartridge replacements.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | Brother DCP-L8450CDW Brother HL-L8350CDW Brother MFC-L8850CDW |
EAN | 4977766735070 |
MFR Part No. | BA73506 |
Model Number | TN329BK |
Pack Quantity | 1PCE |
Page Yield | 6000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |