£97.99
Ex VAT
£117.59
Inc VAT
2 Variations Available
Product Details
Product Specification
The Brother TN-5500 original black toner offers great value for money. Cost-per-page ratio is low when the Brother TN-5500 black toner is used. Aside from this, the Brother TN5500 print cartridge can help deliver professional looking documents. The Brother TN5500 toner offers consistent, high-quality output in black and white. Easy to install within the printer, this convenient Brother TN5500 black cartridge has an approximate capacity of 12,000 pages for low running costs.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | See Description |
EAN | 4977766608756 |
MFR Part No. | BA60875 |
Model Number | TN7300 |
Pack Quantity | 1PCE |
Page Yield | 3000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |