£179.00
Ex VAT
£214.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The Brother TN135 toner cartridges are high capacity cartridges which produces top quality prints, each and every time. Not only do they produce consistent results, the toner cartridge were designed to lower print costs. The high capacity genuine Brother TN135 toner cartridges offers users an impressive cost-per-page, that is substantially better than many of its rivals. The sharp colours that Brother's TN135 toner cartridge produces will please those who want to print high quality photo prints.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | DCP9040 Series HL4400 Series MFC9400 Series |
EAN | 4977766648158 |
MFR Part No. | BA64815 |
Model Number | TN135 |
Pack Quantity | 1PCE |
Page Yield | 4000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |