£19.49
Ex VAT
£23.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Using original Brother Inkjet Cartridges gives superb results time after time.
Features and Benefits
• Compatible with 6 Brother printers
• 600 page yield
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP130C/DPC750CW/MFC5460CN |
EAN | 4977766643870 |
MFR Part No. | LC1000BK |
Model Number | LC1000BK |
Pack Quantity | 1PCE |
Page Yield | 500 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |