£10.79
Ex VAT
£12.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Using original Brother Inkjet Cartridges gives superb results time after time.
Features and Benefits
• Compatible with 6 Brother printers
• 600 page yield
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | MFC5860CN/DCP540CN/ |
EAN | 4977766643931 |
MFR Part No. | LC1000M |
Model Number | LC1000M |
Pack Quantity | 1PCE |
Page Yield | 400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |