£17.49
Ex VAT
£20.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Using original Brother Inkjet Cartridges gives superb results time after time.
Features and Benefits
• Compatible with 6 Brother printers
• 600 page yield
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP385C/MFC6490CW/DCP6690CW/MFC5890CN/MFC490CW/DCP585CW/MFC5490CN/MFC790CW/MFC990CW/MFC6890CDW |
EAN | 4977766659680 |
MFR Part No. | LC1100BK |
Model Number | LC1100 |
Pack Quantity | 1PCE |
Page Yield | 325 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |