£20.49
Ex VAT
£24.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Using original Brother Inkjet Cartridges gives superb results time after time.
Features and Benefits
• Compatible with 6 Brother printers
• 600 page yield
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP-J4110DW/MFC-J4410DW/MFC-J4510DW/MFC-J4610DW/MFC-J4710DW/MFC-J6000 series |
EAN | 4977766713894 |
MFR Part No. | LC123BK |
Model Number | LC123 |
Pack Quantity | 1PCE |
Page Yield | 600 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |