£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
Experience high quality prints every time with Original Brother Ink Cartridges.
This 4 Pack of Original Brother High Capacity Ink Cartridges Contains:
1 x LC127XL-BK Original Brother High Capacity Black Ink Cartridge
1 x LC125XL-C Original Brother High Capacity Cyan Ink Cartridge
1 x LC125XL-M Original Brother High Capacity Magenta Ink Cartridge
1 x LC125XL-Y Original Brother High Capacity Yellow Ink Cartridge
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother DCP4130DW Brother DCPJ411W/DW Brother MFC4510DW/4610DW |
EAN | 5014047563430 |
MFR Part No. | BA56343 |
Model Number | LC127XLVALBP |
Pack Quantity | 4PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |