£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Brother LC1280XL-BK ink cartridge is an extra value cartridge allowing you to print at a lower cost. Officially designed and manufactured by Brother, this high capacity Brother LC1280XLBK printer cartridge can bring you significant cost savings without compromising the quality of your documents.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother MFC-6710DW Brother MFC-J5910DW Brother MFC-J6510DW Brother MFC-J6710 Brother MFC-J6710D Brother MFC-J6710DW Brother MFC-J6910DW |
EAN | 5014047562662 |
MFR Part No. | BA56266 |
Model Number | LC1280 |
Pack Quantity | 4PCE |
Page Yield | 2400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |