£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
Contains 1 x Black, 1 x Cyan, 1 x Magenta and 1 x Yellow Cartridge (all high capacity)
Black- 2,400 pages
Cyan- 1,200 pages
Magenta- 1,200 pages
Yellow- 1,200 pages
Boost productivity with the 4 colour high capacity Brother LC129XL and LC125XL multipack. The Brother LC129XL and LC125XL multipack contains black, cyan, yellow and magenta Brother ink cartridges. Frequent cartridge replacement isn't needed as original Brother LC129XLVALBP inks are all high yield supplies. Using genuine Brother LC129XLVALBP ink cartridges means printing impressive images with vibrant and true-to-life colours. The Brother LC129XL and LC125XL high capacity 4-pack can be used not just for printing but also for copying and receiving faxes.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother MFC-J6520DW Ink Cartridges J6720DW Ink Cartridges J6920DW Ink Cartridges |
EAN | 5014047567032 |
MFR Part No. | BA56703 |
Model Number | LC229 |
Pack Quantity | 4PCE |
Page Yield | See Description |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |