£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Ensure that your business is remembered for the right reasons. Original inks from Brother LC980-BK/C/M/Y offer you high quality results for precise document printing and stunning photos.
1 x Black (610 Pages)
1 x Cyan (1385 Pages)
1 x Magenta (1125 Pages)
1 x Yellow (1005 Pages)
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | DCP145C DCP163C, 165C, 167C DCP195C, 197C DCP373CW, 375CW,377CW DCP635CN MFC250C, 255CW MFC290C,295CN,297C |
EAN | 5014047561023 |
MFR Part No. | BA56102 |
Model Number | LC980 |
Pack Quantity | 4PCE |
Page Yield | Various |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |