£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
-The black cartridge prints 300 pages, colour cartridges print 260
-High quality genuine Brother cartridge
-Prevents waste to save you paper, time and money
Compatible with the following printers:
Brother DCP-385C
Brother DCP-395CN
Brother DCP-585CW
Brother DCP-6690CW
Brother DCP-J715W
Brother MFC-490CW
Brother MFC-5490CN
Brother MFC-5890CN
Brother MFC-5895CW
Brother MFC-6490
Brother MFC-6490CW
Brother MFC-6890CDW
Brother MFC-790CW
Brother MFC-795CW
Brother MFC-990CW
Brother MFC-J615W
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | See Description |
EAN | 5014047562112 |
MFR Part No. | BA56211 |
Model Number | LC985 |
Pack Quantity | 4PCE |
Page Yield | See Description |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |