£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
High quality ribbon for Brother faxes.
Easy to replace.
Low cost per copy.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | IntelliFAX 1170, 1270, 1270e IntelliFAX 1570MC, 1575MC, 1970MC |
EAN | 4977766054065 |
MFR Part No. | BA05406 |
Model Number | PC202 |
Pack Quantity | 2PCE |
Page Yield | 420 |
Type | Thermal Ribbon |
UNSPSC Code | 44103105 |