£45.49
Ex VAT
£54.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Brother Thermal Transfer Ribbon Refill Pk 2 Black PC302RF
Brother Thermal Transfer Ribbon Refill Pk 4 Black PC304RF
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | PC301 |
EAN | 4977766054416 |
MFR Part No. | BA54416 |
Model Number | PC302 |
Pack Quantity | 2PCE |
Page Yield | 235 |
Type | Thermal Ribbon |
UNSPSC Code | 44103105 |