£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
To get vibrant, long-lasting prints of the highest quality, use Canon original consumables in your printers or all-in-ones. Canon consumables have been developed hand-in-hand with our sophisticated print heads to prevent smudging and clogging. Using original consumables gives you great prints and keeps your device in good shape.
8 Pack contains
1 x Black (900 Pages) - 13ml
1 x Cyan (600 Pages) - 13ml
1 x Magenta (416 Pages) - 13ml
1 x Yellow (284 Pages) - 13ml
1 x Grey (492 Pages) - 13ml
1 x Light Grey (835 Pages) - 13ml
1 x Photo Cyan (292 Pages) - 13ml
1 x Photo Magenta (169 Pages) - 13ml
Attribute | Value |
---|---|
Brand | Canon |
Colour | Colour Combination |
Compatible Printers | Canon Pixma Pro 100 Canon Pixma Pro 100S |
EAN | 4960999974194 |
MFR Part No. | CO97419 |
Model Number | CLI 42 |
Pack Quantity | 8PCE |
Page Yield | See Description |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |