£21.49
Ex VAT
£25.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Using Genuine Canon cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Canon genuine cartridges is guaranteed when you use a Canon printer, giving you long-lasting and trouble-free printing.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | Canon Pixma Pro 10 Canon Pixma Pro 10S |
EAN | 4960999902104 |
MFR Part No. | CO90210 |
Model Number | PGI72 |
Pack Quantity | 1PCE |
Page Yield | 525 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |