£20.79
Ex VAT
£24.95
Inc VAT
8 Variations Available
Product Details
Product Specification
To get vibrant, long-lasting prints of the highest quality, use Canon original consumables in your printers or all-in-ones. Canon consumables have been developed hand-in-hand with our sophisticated print heads to prevent smudging and clogging. Using original consumables gives you great prints and keeps your device in good shape.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Magenta |
Compatible Printers | Canon Pixma Pro 100 Canon Pixma Pro 100S |
EAN | 4960999901855 |
MFR Part No. | CO90185 |
Model Number | CLI42 |
Pack Quantity | 1PCE |
Page Yield | 600 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |