£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Purchase the Canon RP108 Selphy ink and paper pack for great prints while on the move. With the increase in demand for portable printers, Canon has produced the RP series of inks and the Canon RP-108 ink is a high-capacity ink cassette that allows the user to spend more time printing rather than changing ink cartridges. For great postcard-sized prints, this exceptional ink cassette is the ideal choice for you. With the Canon RP-108 ink and photo paper pack, you can easily produce postcard-sized prints that look professional.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Tri-Colour |
Compatible Printers | Canon Selphy CP-1000 Canon Selphy CP-1200 Canon Selphy CP-1300 Canon Selphy CP-820 Canon Selphy CP-910 |
EAN | 4960999980034 |
MFR Part No. | CO98003 |
Model Number | RP108 |
Pack Quantity | 1 Cartridge, 108 SheetsPCE |
Page Yield | 108 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |