£38.49
Ex VAT
£46.19
Inc VAT
25 Variations Available
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Black |
Compatible Printers | Epson Stylus Photo R300 |
EAN | 8715946356020 |
MFR Part No. | C13T04814010-Seahorse |
Model Number | T048140 |
Pack Quantity | 1PCE |
Page Yield | 900 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |