£31.49
Ex VAT
£37.79
Inc VAT
25 Variations Available
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Magenta |
Compatible Printers | Epson Stylus Photo R300 |
EAN | 8715946356068 |
MFR Part No. | C13T04834010-Seahorse |
Model Number | T048340 |
Pack Quantity | 1PCE |
Page Yield | 400 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |