£12.79
Ex VAT
£15.35
Inc VAT
25 Variations Available
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Yellow |
Compatible Printers | Epson Stylus D120/D82/D78/DX4000/DX4050/DX4450/DX5050/DX6050/DX7400/DX4900/DX5000/DX6000/DX7000DF/DX8400 |
EAN | 8715946495545 |
MFR Part No. | C13T07144010-Cheetah |
Model Number | T071440 |
Pack Quantity | 1PCE |
Page Yield | 350 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |