£19.49
Ex VAT
£23.39
Inc VAT
26 Variations Available
Product Details
Product Specification
Epson inkjet cartridges are tested to the highest standards to ensure a first class performance on a day to day basis. Epson's specially developed inks penetrate and dry faster than conventional inks - drying in less than a tenth of a second, therefore eliminating smudging and wet output.
Attribute | Value |
---|---|
Brand | Epson |
Colour | Light Magenta |
Compatible Printers | Epson Stylus Photo RX560/R265/R360/Stylus RX685/RX585/R285 |
EAN | 8715946494166 |
MFR Part No. | C13T08064010-Hummingbird |
Model Number | T080640 |
Pack Quantity | 1PCE |
Page Yield | 410 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |