£79.49
Ex VAT
£95.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Brother's laser toner inks are specially formulated to ensure quality, high resolution results. With Brother laser machines the toner and drum units work independently so when one unit runs out, you don't have to replace both, resulting in reduced waste and significant cost savings.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP9000 Series HL4000 Series MFC9400 Series |
EAN | 4977766648097 |
MFR Part No. | BA64809 |
Model Number | TN130 |
Pack Quantity | 1PCE |
Page Yield | 2500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |