£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Brother - High Yield Toner Cartridge
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | Brother DCP8040 Brother DCP8045D Brother HL5140 Brother HL5150D Brother HL5170DN Brother MFC8220 Brother MFC8440 Brother MFC8840D |
EAN | 4977766623568 |
MFR Part No. | BRTN3060 |
Model Number | TN3060 DCP-8045/HL-5100 |
Pack Quantity | 1PCE |
Page Yield | 6700 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |