£219.00
Ex VAT
£262.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These genuine extra high capacity Brother TN-328BK toner cartridges brings you unbeatable value for money and dramatically cuts the cost of laser printing. Containing up to three times as much toner as the standard cartridge, this extra high capacity black Brother TN328BK toner is ideal for any productive office setting, delivering fast print speeds and big cost savings. Print page after page of professional quality documents with this economical Brother TN-328BK printer cartridge
Attribute | Value |
---|---|
Brand | Brother |
Colour | Magenta |
Compatible Printers | Brother DCP-9270CDN Brother DCP-9270CDN toner cartridges Brother HL-4570CDW Brother HL-4570CDWT Brother MFC-9970CDW |
EAN | 4977766679442 |
MFR Part No. | BA67944 |
Model Number | TN3288 |
Pack Quantity | 1PCE |
Page Yield | 6000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |