£87.99
Ex VAT
£105.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Brother thermal ribbon cartridges guarantee top quality results from your Brother plain paper fax machine.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | HL1030/1240/1250/1270N/8750P |
EAN | 4977766527279 |
MFR Part No. | TN6300 10546 |
Model Number | TN6300 |
Pack Quantity | 1PCE |
Page Yield | 3000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |