£207.00
Ex VAT
£248.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Brother - High Yield Toner Cartridge
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP-8020/DCP-8025D/DCP-8025DN/HL-1650/HL-1650N/HL-1670/HL-1670N/HL-1850/HL-1850N/HL-1870/HL-1870N/HL-5030/HL-5030N/HL-5040/HL-5040N/HL-5050/HL-5050N/H |
EAN | 4977766528580 |
MFR Part No. | BA52858 |
Model Number | TN7600 |
Pack Quantity | 1PCE |
Page Yield | 6500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |