£90.99
Ex VAT
£109.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Brother thermal ribbon cartridges guarantee top quality results from your Brother plain paper fax machine.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | 8070/8070P/MFC 9030/9070/9160/9181 |
EAN | 4977766601115 |
MFR Part No. | TN8000 |
Model Number | TN8000 |
Pack Quantity | 1PCE |
Page Yield | 2200 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |