£91.99
Ex VAT
£110.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Create high quality printing at fast speeds with these original Hewlett Packard toner cartridges. Designed for vibrant colour, crisp text, and rich blacks for big impact
Features and Benefits:
-JetIntelligence provides page maximiser technology enables more pages per cartridge
-Produces high quality prints
-Prints up yo 2300 prints per cartridge
Attribute | Value |
---|---|
Brand | Hewlett Packard |
Colour | Black |
Compatible Printers | HP Color LaserJet Pro M452dn HP Color LaserJet Pro M452nw HP Color LaserJet Pro MFP M377dw HP Color LaserJet Pro MFP M477fdn HP Color LaserJet Pro MFP M477fdw |
EAN | 0888793807507 |
MFR Part No. | HPCF410A |
Model Number | HPCF410A |
Pack Quantity | 1PCE |
Page Yield | 2300 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |