£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
The Brother TN-3230 black toner creates crisp, black text and consistently delivers high-quality documents.
The Brother TN-3230 black toner has a substantial yield of 3000 pages, and the high production standard means that the toner maintains excellent performance throughout its life. Perfect for high volume printing, this toner combines the highest-quality prints with good value. The drum and toner work independently with Brother laser products making them cheaper to run, as both parts do not have to be replaced when one runs out.
Colour: Black
Yield: Up to 3000 A4 pages
Product Type: Toner
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | HL-5340D/HL5350DN/HL5350DNLT/HL5380DN |
EAN | 4977766665964 |
MFR Part No. | TN-3230 |
Model Number | TN3230 |
Pack Quantity | 1PCE |
Page Yield | 3000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |