£83.99
Ex VAT
£100.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Using genuine Canon cartridges ensures great quality prints everytime.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | i-SENSYS LBP-7100CN i-SENSYS LBP-7110CW i-SENSYS MF 623CN i-SENSYS MF 628CW i-SENSYS MF 8230CN i-SENSYS MF 8280CW |
EAN | 4960999904733 |
MFR Part No. | CO90473 |
Model Number | 731 |
Pack Quantity | 1PCE |
Page Yield | 1500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |